Skip Content

Air Exchanger,120V,Single Speed,87 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Exchanger, 120V, Single Speed, 87 CFM

Price $710.00 / each

Please sign in or register to access lists

Go

Ship to: 03101 (Change)

Go

Invalid Zip Code

MANCHESTER branch 466

  • Item # 15W904
  • Mfr. Model # AEV 1000
  • UNSPSC # 40101501
  • Catalog Page # N/A
  • Shipping Weight 23.7 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Exchanger
  • Number of Speeds1
  • CFM @ 0.100-In. SP87
  • CFM @ 0.200-In. SP63
  • CFM @ 0.300-In. SP35
  • Voltage120
  • Hz60
  • Phase1
  • Max. Amps.7
  • Wiring MethodPlug
  • Motor TypeExternal Rotor
  • Max. Inlet Temp. (Deg. F)140
  • Control MethodLow Voltage
  • Height (In.)14
  • Width (In.)12-1/2
  • Length (In.)18-3/16
  • Mounting LocationVertical
  • Housing MaterialGalvanized Steel, Powder Coated
  • Manufacturers Warranty LengthMotor 7 Years, Electrical Components 5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Fantech is loaded.
Additional information about Fantech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This air exchanger is designed to exhaust indoor air to the outside and bring fresh outdoor air inside. The inlet and exhaust air are separated in the unit. The manufacture does not offer an efficiency rating.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:50:24.268-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W904, prod, sort_default
1 of 1
  • 2015-08-03T19:50:24.270-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15W904, prod, sort_default
1 of 1