Skip Content

 
Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shock-Absorbing Lanyard


Working Length
Please Select
Extended Fall Length
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Strap Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Working Length
Extended Fall Length
Weight Capacity
Number of Legs
Line Material
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
G8242L
1
1-1/2"
Yellow/Black

$174.50 / each

Enter location to check availability
Catalog Page #  NA

Price $174.50 / each

Technical Specs

  • Number of Legs 1
  • Strap Width 1-1/2"
  • Color Yellow/Black
G82423L
1
1-1/2"
Yellow/Black

$208.25 / each

Enter location to check availability
Catalog Page #  NA

Price $208.25 / each

Technical Specs

  • Number of Legs 1
  • Strap Width 1-1/2"
  • Color Yellow/Black
G82403A
1
1-5/8"
Blue

$188.25 / each

Enter location to check availability
Catalog Page #  NA

Price $188.25 / each

Technical Specs

  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Blue
G8240A
1
1-5/8"
Blue

$149.85 / each

Enter location to check availability
Catalog Page #  NA

Price $149.85 / each

Technical Specs

  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Blue
G8247
1
1-5/8"
Red

$102.55 / each

Enter location to check availability
Catalog Page #  NA

Price $102.55 / each

Technical Specs

  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Red
G8240YA
2
1-5/8"
Blue

$222.75 / each

Enter location to check availability
Catalog Page #  NA

Price $222.75 / each

Technical Specs

  • Number of Legs 2
  • Strap Width 1-5/8"
  • Color Blue
G8240Y3A
2
1-5/8"
Blue

$302.25 / each

Enter location to check availability
Catalog Page #  NA

Price $302.25 / each

Technical Specs

  • Number of Legs 2
  • Strap Width 1-5/8"
  • Color Blue
G8247Y
2
1-5/8"
Red

$174.50 / each

Enter location to check availability
Catalog Page #  NA

Price $174.50 / each

Technical Specs

  • Number of Legs 2
  • Strap Width 1-5/8"
  • Color Red
G8256T
6 ft.
10 ft.
310 lb.
1
Vinyl
1"
Silver

$89.05 / each

Enter location to check availability
Catalog Page #  2198 

Price $89.05 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Vinyl
  • Strap Width 1"
  • Color Silver
G82563T
6 ft.
10 ft.
310 lb.
1
Vinyl
1"
Silver

$105.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $105.50 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Vinyl
  • Strap Width 1"
  • Color Silver
G82608T
6 ft.
10 ft.
310 lb.
2
Vinyl
1"
Silver

$128.60 / each

Enter location to check availability
Catalog Page #  2198 

Price $128.60 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Vinyl
  • Strap Width 1"
  • Color Silver
G826082DT
6 ft.
10 ft.
310 lb.
2
Vinyl
1"
Silver

$148.35 / each

Enter location to check availability
Catalog Page #  2198 

Price $148.35 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Vinyl
  • Strap Width 1"
  • Color Silver
G826073T
6 ft.
10 ft.
310 lb.
2
Vinyl
1"
Silver

$178.00 / each

Enter location to check availability
Catalog Page #  2198 

Price $178.00 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Vinyl
  • Strap Width 1"
  • Color Silver
G7428

$78.55 / each

Enter location to check availability
Catalog Page #  NA

Price $78.55 / each

Technical Specs

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More