Skip Content

Lanyard,2 Leg,Polyester,Blue/Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lanyard, 2 Leg, Polyester, Blue/Black

Price $445.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19L004
  • Mfr. Model # CAY226H/R
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemShock-Absorbing Lanyard
  • Working Length4-1/2 to 6 ft.
  • Extended Fall Length9-1/2 ft.
  • Weight Capacity310 lb.
  • Number of Legs2
  • Line MaterialPolyester
  • Hardware MaterialSteel
  • ColorBlue/Black
  • Strap Width1-3/4"
  • Visual Load IndicatorYes
  • Locking Anchorage Connection Hook TypeRebar
  • Locking Harness Connection Hook TypeSnap
  • Harness Hook Gate Opening2-1/4"
  • Tensile Strength5000 lb.
  • StandardsANSI, OSHA 1926, 1910, ASSE Z359.1 -2007, A10.32-2004
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Weight Capacity

Is the Maximum Weight Capacity for this Lanyard (CAY226H/R) 310 lbs.?

Or is this a typo?

I own this lanyard and the tag on the one that I own states that it is rated for 386 lbs.

Are there two different types?

The serial number is the same.

Just wondering.

Thanks!
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about YourSafetyGuy007 is loaded.
Additional information about YourSafetyGuy007 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following the Tracpac F2 Grainger part number 19L004 extendible rescue lanyard with dual shock absorber is designed to be used when a risk of fall up to maximum of 12 ft (3.6m) exists and the user weight is less than 310 lbs. (140kg). It can also be used for a 6ft (1.8m) fall arrest for users up to 386 lbs. (175kg)

Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about VickieH is loaded.
Additional information about VickieH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:42:06.058-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19L004, prod, sort_default
1 of 1
  • 2015-07-29T19:42:06.060-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19L004, prod, sort_default
1 of 1