Skip Content

 
Rope Grab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rope Grab


Technical Specs

  • ItemRope Grab 
  • Rope MaterialSynthetic 
Rope Size
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Rope Size
Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
DK2L1Z
1/2"
Aluminum

$264.00 / each

Rope Grab,Aluminum,Size 1/2 In.
Catalog Page #  NA

Price $264.00 / each

Technical Specs

  • ItemRope Grab
  • Rope Size1/2"
  • Rope MaterialSynthetic
  • MaterialAluminum
WB58
5/8"
Steel

$160.50 / each

Rope Grab,Steel,Size 5/8 In.
Catalog Page #  NA

Price $160.50 / each

Technical Specs

  • ItemRope Grab
  • Rope Size5/8"
  • Rope MaterialSynthetic
  • MaterialSteel
WB58P
5/8"
Steel

$175.00 / each

Rope Grab,Size 5/8 In.,Steel
Catalog Page #  NA

Price $175.00 / each

Technical Specs

  • ItemRope Grab
  • Rope Size5/8"
  • Rope MaterialSynthetic
  • MaterialSteel