Skip Content

Hydraulic Door Closer,Alum,Non Handed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hydraulic Door Closer, Alum, Non Handed

Price: NA

Item no longer available


  • Item # 2RJ46
  • Mfr. Model # SC91 HW/PA WOBC AL
  • UNSPSC # 30171514
  • Catalog Page # N/A
  • Catalog Group # D1162
  • Shipping Weight 5.65 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDoor Closer
  • Closing Operation ModeHydraulic
  • Closer PerformanceLight Duty
  • Closer TypeHold Open
  • Door HandingNon-Handed
  • Arm TypeHold-Open
  • Mounting StyleHinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting
  • Housing Length6-1/2"
  • Housing Width2-3/4"
  • Housing Height3/4"
  • FinishAluminum
  • Max. Door Opening180 Degrees
  • Interior Door Width24 to 36"
  • Projection from Wall2-1/2"
  • Spring Size1
  • IncludesParallel Mounting Bracket
  • StandardsMeet Americans with Disabilities Act Guidelines, ANSI 156.4, Grade 3, UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.