Skip Content

Hydraulic, Non-Handed, Aluminum Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hydraulic, Non-Handed, Aluminum Door Closer

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2RJ40
  • Mfr. Model # SC81 FULL HW/PA AL
  • UNSPSC # 30171514
  • Catalog Page # N/A
  • Catalog Group # D1154
  • Shipping Weight 8.65 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Type Hold Open
  • Door Handing Non-Handed
  • Arm Type Hold-Open with Full Cover
  • Mounting Style Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting
  • Housing Length 12"
  • Housing Width 2-1/4"
  • Housing Height 3/4"
  • Finish Aluminum
  • Max. Door Opening 180 Degrees
  • Exterior Door Width 42"
  • Interior Door Width 24 to 54"
  • Projection from Wall 2-1/4"
  • Spring Size 1-6
  • Color Aluminum
  • Arm Material Aluminum
  • Includes Full Cover, Parallel Mounting Bracket, Through Bolt and Wood Machine Screw Pack
  • Standards Meets Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.