Skip Content

Hydraulic, Heavy Duty, Non-Handed, Dark Bronze Door Closer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hydraulic, Heavy Duty, Non-Handed, Dark Bronze Door Closer

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1XFH9
  • Mfr. Model # SC71 Full DS DKBRZ
  • UNSPSC # 30171514
  • Catalog Page # N/A
  • Catalog Group # D1151
  • Shipping Weight 11.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Door Closer
  • Closing Operation Mode Hydraulic
  • Closer Performance Heavy Duty
  • Door Handing Non-Handed
  • Arm Type Dead-Stop
  • Mounting Style Hinge (Pull) Side, Top Jamb (Push) Side or Parallel Arm (Push) Side Mounting
  • Housing Length 13-5/8"
  • Housing Width 2-1/8"
  • Housing Height 3-3/4"
  • Finish Dark Bronze
  • Max. Door Opening 180 Degrees
  • Exterior Door Width 42"
  • Interior Door Width 24 to 54"
  • Projection from Wall 2-1/8"
  • Spring Size 1-6
  • Color Dark Bronze
  • Includes Full Cover and Parallel Mounting Bracket
  • Standards Meet Americans with Disabilities Act Guidelines, ANSI 156.4 Grade 1, UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.