Skip Content

Cylindrical BRG,Bore 20 mm, O D 52 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cylindrical BRG, Bore 20 mm, O D 52 mm

Price $123.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5JCZ4
  • Mfr. Model # NU2304-E-TVP2
  • UNSPSC # 31171505
  • Catalog Page # 210
  • Shipping Weight 0.467 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cylindrical Roller Bearing
  • Type Cage Guided
  • Bore Dia. 20mm
  • Outside Dia. 52mm
  • Width 21mm
  • Dynamic Load Capacity (Lb.) 48,500
  • Static Load Capacity (Lb.) 38,000
  • Temp. Range (F) -22 Degrees to 302 Degrees
  • Cage Material Glass Fibre Reinforced Polyamide PA66
  • Roller Material Steel
  • Lubrication Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Cylindrical Roller Bearings
Designed for heavy radial loads, but can tolerate light-to-intermittent thrust loads at speeds comparable to ball bearings. Separable, for easier fit and dismantling. Feature steel rollers and increased capacity design. Outer ring has 2 ribs; inner ring has no ribs. X-Life bearings have superior finishes and provide improved basic dynamic load ratings and rating life. "C3" suffix in the Mfr. Model indicates radial clearance greater than normal.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.