Skip Content

Stud Extractor,Cam/Roller,10mm,1/2 in Dr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stud Extractor, Cam/Roller, 10mm, 1/2 in Dr

Price $38.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36T846
  • Mfr. Model # FA-287B.10
  • UNSPSC # 27111709
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStud Extractor
  • TypeInternal Cam/Roller
  • For Removing Studs, Bolts, ScrewsUp to 1/4"
  • Size10mm
  • Drive Size (In.)1/2
  • Overall Length (In.)3-5/32
  • MaterialSteel
  • FeaturesFull Polish
  • ApplicationDesigned to Grip Studs Using Cam Assemblies
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The "Size" is given as 10mm. But in "For Removing Studs, Bolts, Screws," the dimension given is 1/4 inches. This is SUBSTANTIALLY LESS than the 10mm size of the stud I need to drive. Will this 10mm stud extractor drive a 10mm stud, or is it too small?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about NJoe is loaded.
Additional information about NJoe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
this is for removing studs up to 1/4 inch in size, The 10 mm is the diameter of the socket which is 1/2 inch drive size.
Please call us with further questions. 1-800-472-4643

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:12:19.628-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36T846, prod, sort_default
1 of 1
  • 2015-07-02T20:12:19.630-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_36T846, prod, sort_default
1 of 1