Skip Content

Nut Splitter Spare Screw,7-15/32 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Nut Splitter Spare Screw, 7-15/32 In L

Clearance Price $37.61 / each

Price $102.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 30042 (Change)

Go

Invalid Zip Code


NORCROSS branch 038

  • Item # 24N395
  • Mfr. Model # FA-289.V3
  • UNSPSC # 27111520
  • Catalog Page # N/A
  • Shipping Weight 1.75 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNut Splitter Spare Screw
  • Type50 in-lb
  • Drive Size (In.)1/4
  • Overall Length (In.)7-15/32
  • MaterialAlloy Steel
  • FeaturesWill Not Damage Bolt Threads
  • ApplicationRemoves Frozen, Corroded or Rusted Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

nut capacity

What is the largest nut that it will work on? We work with nuts that take 1 1/4" wrench, do you have anything that will work?
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about chalupa is loaded.
Additional information about chalupa could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is actually a replacement screw for a nut splitter. The 24N393 should be big enough for 1-1/4” nuts.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:48:05.662-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24N395, prod, sort_default
1 of 1
  • 2015-08-31T19:48:05.664-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_24N395, prod, sort_default
1 of 1