Skip Content

 
Insulated Pliers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Insulated Pliers


Technical Specs

  • Item Insulated Pliers 
  • Handle Type Insulated 
Overall Length
Please Select
Jaw Length
Please Select
Jaw Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Jaw Length
Jaw Width
Price
Qty
Please use Qty box to add item(s) to cart.
FA-195.16VE
6-3/8"
1-5/8"
11/32"

$73.30 / each

Enter location to check availability
Catalog Page #  NA

Price $73.30 / each

Technical Specs

  • Item Insulated Pliers
  • Overall Length 6-3/8"
  • Jaw Length 1-5/8"
  • Jaw Width 11/32"
  • Handle Type Insulated
FA-189.17AVSE
6-1/2"
1-25/32"
1-5/16"

$93.05 / each

Enter location to check availability
Catalog Page #  NA

Price $93.05 / each

Technical Specs

  • Item Insulated Pliers
  • Overall Length 6-1/2"
  • Jaw Length 1-25/32"
  • Jaw Width 1-5/16"
  • Handle Type Insulated
FA-189.17VE
6-1/2"
1-13/16"
11/32"

$71.70 / each

Enter location to check availability
Catalog Page #  NA

Price $71.70 / each

Technical Specs

  • Item Insulated Pliers
  • Overall Length 6-1/2"
  • Jaw Length 1-13/16"
  • Jaw Width 11/32"
  • Handle Type Insulated
FA-188.16VE
6-1/2"
1-13/16"
11/32"

$62.45 / each

Enter location to check availability
Catalog Page #  NA

Price $62.45 / each

Technical Specs

  • Item Insulated Pliers
  • Overall Length 6-1/2"
  • Jaw Length 1-13/16"
  • Jaw Width 11/32"
  • Handle Type Insulated
FA-193.16AVSE
6-1/2"
1-31/32"
1-1/4"

$84.05 / each

Enter location to check availability
Catalog Page #  NA

Price $84.05 / each

Technical Specs

  • Item Insulated Pliers
  • Overall Length 6-1/2"
  • Jaw Length 1-31/32"
  • Jaw Width 1-1/4"
  • Handle Type Insulated
FA-188.16AVSE
6-1/2"
1-31/32"
1-15/32"

$81.30 / each

Enter location to check availability
Catalog Page #  NA

Price $81.30 / each

Technical Specs

  • Item Insulated Pliers
  • Overall Length 6-1/2"
  • Jaw Length 1-31/32"
  • Jaw Width 1-15/32"
  • Handle Type Insulated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms