Skip Content

Safety Gate,A,34 to 36-1/2 In,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Safety Gate, A, 34 to 36-1/2 In, Steel

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5KY75
  • Mfr. Model # A71-33PC
  • UNSPSC # 46161510
  • Catalog Page # N/A
  • Shipping Weight 36.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-Closing, Adjustable Safety Swing Gates
• Width is adjustable in 1-1/2" or 2-1/2" increments Right- or left-swing
Spring-loaded gates help facilities meet OSHA and ANSI requirements. Easy to install on all types of handrails or to existing walls; no cutting, welding, or drilling required. Feature custom stainless steel spring. Adjustment bolts provide positive stop without handrail contact. Mounting hardware included. Safety yellow models have zinc primer with powder-coated finish. XL models provide extended vertical coverage.

View More

Technical Specs

  • Item Safety Gate
  • Adjustable Opening 34" to 36-1/2"
  • Adjustable Width Increment 2-1/2"
  • Material Carbon Steel
  • Finish Powder Coated
  • Color Safety Yellow
  • In Use Height 1 ft.
  • Gate Swings Left
  • Series A
  • Mounting Pipe, Angle, Channel, Flatbar or Existing Wall
  • Standards OSHA
  • Includes Installation Instructions, Mounting Hardware for Pipe, Angle, Channel, Or Flatbar Handrails
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.