Skip Content

Large Scale Emergency Communications System, AC, DC, or Generator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

F4W

Large Scale Emergency Communications System, AC, DC, or Generator

Price $143,585.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F779
  • Mfr. Model # F4W-CIACC-1104
  • UNSPSC # 43191507
  • Catalog Page # N/A
  • Shipping Weight 423.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Large Scale Emergency Communications System
  • Power Source AC, DC, or Generator
  • Case Height 60"
  • Case Width 53"
  • Case Length 200"
  • Case Material Plastic With Metal Hardware
  • Weight 423 lb.
  • Provides Immediate Communications Capability (Phone and Data) To Any User in Any Location or Emergency Situation
  • Compatible With Any Data Network
  • Requires Power Source
  • Includes Unlimited Telephone Service For 3 Years, Auto Deploy Satellite Terminal With 3 Years of Service, 25 Wireless VoIP Phones. 4 Wireless Coverage Expansion Kits
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.