Skip Content

Eyewash Station Waste Container,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Eyewash Station Waste Container, Gray

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 9RRC0
  • Mfr. Model # 18112
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 14.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

No more lifting heavy buckets. Roll LAB SAFETY SUPPLY® Portable Eyewash Collection Tank from one eye wash to another to collect water during tests, or keep one below eye washes where drains aren’t available. Collection Tank fits neatly under eye washes and rolls smoothly on four casters to the nearest drain. Unit is made of a durable 23-gal. Rubbermaid® container mounted on a steel dolly.

LAB SAFETY SUPPLY® Portable Eyewash Collection Tank collects water during normal eye wash testing
Portable Eyewash Collection Tank helps to reduce the time it takes to mop up spills

View More

Technical Specs

  • Item Eyewash Station Waste Container
  • Material Plastic
  • Color Gray
  • Length 18"
  • Width 18"
  • Height 32"
  • Features 23 gal. Capacity
  • For Use With Eyewash and Eye/Facewash Stations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.