Skip Content

 
Eye Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Eye Wash Station

GRAINGER APPROVED VENDOR


BrandGRAINGER APPROVED VENDOR 
Bottle Size
Please Select
Color
Please Select
Shelf Life
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Bottle Size
Color
Shelf Life
Height
Width
Depth
Availability
Price
Qty
54611
(2) 16 oz.
Green
2 yr.
17-1/2"
10-3/4"
3-3/4"

$42.10 / each

Eye Wash Station,2-16 oz. Bottles
Catalog Page #  2415 

Price: $42.10 / each

Technical Specs

  • Bottle Size(2) 16 oz.
  • ColorGreen
  • Shelf Life2 yr.
  • Height17-1/2"
  • Width10-3/4"
  • Depth3-3/4"
3PVL6
(2) 32 oz. (Sold Separately)
Clear
10-1/4"
10-1/4"
6"

$81.35 / each

Double Eye Wash Station
Catalog Page #  2415 

Price: $81.35 / each

Technical Specs

  • Bottle Size(2) 32 oz. (Sold Separately)
  • ColorClear
  • Height10-1/4"
  • Width10-1/4"
  • Depth6"
3PVL8
(2) 32 oz. (Sold Separately)
Fluorescent Green
10-1/4"
10-1/4"
6"

$92.55 / each

Double Eye Wash Station
Catalog Page #  2415 

Price: $92.55 / each

Technical Specs

  • Bottle Size(2) 32 oz. (Sold Separately)
  • ColorFluorescent Green
  • Height10-1/4"
  • Width10-1/4"
  • Depth6"
54613
(2) 32 oz.
Green
2 yr.
14-1/2"
19"
4"

$53.55 / each

Eye Wash Station,2-32 oz. Bottles
Catalog Page #  2415 

Price: $53.55 / each

Technical Specs

  • Bottle Size(2) 32 oz.
  • ColorGreen
  • Shelf Life2 yr.
  • Height14-1/2"
  • Width19"
  • Depth4"
8UJU7
(2) 32 oz.
Yellow
3 yr.
13"
18"
3-1/2"

$86.15 / each

Double Eye Wash Station 32 oz.
Catalog Page #  NA

Price: $86.15 / each

Technical Specs

  • Bottle Size(2) 32 oz.
  • ColorYellow
  • Shelf Life3 yr.
  • Height13"
  • Width18"
  • Depth3-1/2"
54610
16 oz.
Green
2 yr.
13"
10-1/2"
4"

$29.95 / each

Eye Wash Station,16 oz.
Catalog Page #  2415 

Price: $29.95 / each

Technical Specs

  • Bottle Size16 oz.
  • ColorGreen
  • Shelf Life2 yr.
  • Height13"
  • Width10-1/2"
  • Depth4"
3PVL5
32 oz. (Sold Separately)
Clear
10-1/4"
5-3/8"
6"

$72.00 / each

Eye Wash Station
Catalog Page #  2415 

Price: $72.00 / each

Technical Specs

  • Bottle Size32 oz. (Sold Separately)
  • ColorClear
  • Height10-1/4"
  • Width5-3/8"
  • Depth6"
3PVL7
32 oz. (Sold Separately)
Fluorescent Green
10-1/4"
5-3/8"
6"

$77.05 / each

Eye Wash Station
Catalog Page #  2415 

Price: $77.05 / each

Technical Specs

  • Bottle Size32 oz. (Sold Separately)
  • ColorFluorescent Green
  • Height10-1/4"
  • Width5-3/8"
  • Depth6"
54612
32 oz.
Green
2 yr.
13"
10-1/2"
4"

$38.95 / each

Eye Wash Station,32 oz.
Catalog Page #  2415 

Price: $38.95 / each

Technical Specs

  • Bottle Size32 oz.
  • ColorGreen
  • Shelf Life2 yr.
  • Height13"
  • Width10-1/2"
  • Depth4"
9WCX5
32 oz.
Yellow
3 yr.
13"
10"
3-1/2"

$63.85 / each

Eye Wash Station,32 oz.
Catalog Page #  NA

Price: $63.85 / each

Technical Specs

  • Bottle Size32 oz.
  • ColorYellow
  • Shelf Life3 yr.
  • Height13"
  • Width10"
  • Depth3-1/2"