Skip Content

 
Eye Wash Station Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Eye Wash Station Sign

GRAINGER APPROVED VENDOR


Technical Specs

  • Subject MatterHealth and Safety 
  • ItemEye Wash Sign 
  • Legend StyleText 
  • Legend/Background ColorWhite 
  • LegendEye Wash Station 
BrandGRAINGER APPROVED VENDOR 
Material
Please Select
Height
Please Select
Width
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Height
Width
Availability
Price
Qty
15J028
Plastic
10"
14"

$13.25 / each

Sign,Eye Wash,10 X 14 In, Plastic
Catalog Page #  NA

Price: $13.25 / each

Technical Specs

  • Subject MatterHealth and Safety
  • ItemEye Wash Sign
  • Legend StyleText
  • MaterialPlastic
  • Height10"
  • Width14"
  • Legend/Background ColorWhite
  • LegendEye Wash Station
15J030
Plastic
7"
10"

$9.73 / each

Sign,7X10,Eye Wash Station, Plastic
Catalog Page #  NA

Price: $9.73 / each

Technical Specs

  • Subject MatterHealth and Safety
  • ItemEye Wash Sign
  • Legend StyleText
  • MaterialPlastic
  • Height7"
  • Width10"
  • Legend/Background ColorWhite
  • LegendEye Wash Station
15J029
Self-Adhesive
7"
10"

$8.38 / each

Sign,7X10,Eye Wash Station, S.
Catalog Page #  NA

Price: $8.38 / each

Technical Specs

  • Subject MatterHealth and Safety
  • ItemEye Wash Sign
  • Legend StyleText
  • MaterialSelf-Adhesive
  • Height7"
  • Width10"
  • Legend/Background ColorWhite
  • LegendEye Wash Station