Skip Content

 
Extendable Handle Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extendable Handle Platform Truck


Technical Specs

  • ItemExtendable Platform Truck 
  • Load Capacity250 lb. 
  • Overall Length19-3/4" 
  • Overall Width17-1/2" 
Overall Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Overall Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2TUT7
37-1/4"

$153.75 / each

Extendable Plaftorm Truck,250 lb.
Catalog Page #  1594 

Price $153.75 / each

Technical Specs

  • ItemExtendable Platform Truck
  • Load Capacity250 lb.
  • Overall Length19-3/4"
  • Overall Width17-1/2"
  • Overall Height37-1/4"
2TUT8
37-1/2"

$158.00 / each

Extendable Plaftorm Truck,250 lb.
Catalog Page #  1594 

Price $158.00 / each

Technical Specs

  • ItemExtendable Platform Truck
  • Load Capacity250 lb.
  • Overall Length19-3/4"
  • Overall Width17-1/2"
  • Overall Height37-1/2"