Skip Content

Expanded Sheet,Rsd,Carbon,8x4 ft,1/2-#16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#16

GRAINGER APPROVED

Price: $63.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PAZ4
  • Mfr. Model # ECRS#16480960102
  • UNSPSC # 31341102
  • Catalog Page # 3098
  • Shipping Weight 27.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExpanded Sheet
  • StyleRaised
  • MaterialCarbon Steel
  • FinishMill
  • Alloy Type1008
  • TemperCold Rolled
  • Length8 ft.
  • Width4 ft.
  • Overall Thickness0.157"
  • Length Tolerance+ 2.000"
  • Width Tolerance+ 1.000"
  • Thickness ToleranceNot Rated
  • Design Size0.500 x 1.200"
  • Opening Size0.375 x 0.938"
  • Strand Width0.086"
  • Strand Thickness0.060"
  • Trade Size1/2"-#16
  • Typical HardnessNot Rated
  • Hardness ScaleNot Rated
  • Tensile StrengthNot Rated
  • Yield StrengthNot Rated

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.