Skip Content

Evaporative Cooling Pad,12x4x48 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Evaporative Cooling Pad, 12x4x48 in.

GRAINGER APPROVED VENDOR

Price: $24.37 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 4KCC7
  • Mfr. Model # 4KCC7
  • UNSPSC # 40101703
  • Catalog Page # 4188
  • Shipping Weight 3.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemEvaporative Cooling Pad
  • Environmental ApplicationsResidential/Commercial/Industrial
  • Width12"
  • Depth4"
  • Height48"
  • Pad MaterialKraft Paper with Black Edge Coating
  • Pad FeaturesEnergy Efficient, Highly Absorbent, Dirt-resistant, Cross-linked Polymer Glue
  • ReplacesWorn or Damaged Cooling Pads of the Same Size
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Evaporative Cooling Pads
Rigid pads have excellent water absorption properties and high evaporation and cooling efficiency. Dirt-resistant, environmentally-friendly, and designed for long life in industrial, commercial, and agricultural applications.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about sp23 is loaded.
Additional information about sp23 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. These pads are rigid and are usually changed once per season, they are designed not to rot due to water exposure within this time. Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1