Skip Content

3 HP Evaporative Cooler Motor3-Phase 1800 Nameplate RPM 208-230/460 Voltage 182T Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3 HP Evaporative Cooler Motor3-Phase 1800 Nameplate RPM 208-230/460 Voltage 182T Frame

Price $778.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FFH0
  • Mfr. Model # 110465-9
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 70.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Evaporative Cooler Motor
  • Motor Application HVAC/R
  • Motor Sub Application Evaporative Cooler
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 3
  • Number of Speeds 1
  • Nameplate RPM 1800
  • Frame 182T
  • Voltage 208-230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 10.6-9.6/4.8
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • Shaft Dia. 1-1/8"
  • RPM Range 1701-1800
  • Standards ASTM B117, ASTM 4060-84, ASTM D2794, ASTM D870, ASTM D3359
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.