Skip Content

Ethernet Switch, 10/100 Mbps, 16P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Ethernet Switch, 10/100 Mbps, 16P

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 14C388
  • Mfr. Model # 14C388
  • UNSPSC # 43222612
  • Catalog Page # N/A
  • Shipping Weight 1.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethernet Switches
GAV
Switches are networking type and have an operating temperature range of 32° to 104°F (0° to 40°C).

View More

Technical Specs

  • Item Ethernet Switch
  • Ports 16
  • Port Type 10BASE-T: UTP Cat3 or above to 100m; 100BASE-TX UTP/STP Cat5 or above to 100m
  • Input Voltage 100-240VAC
  • Operation Description Auto-learning and auto-aging
  • Operating Temp. Range (C) 0 to 40
  • Operating Temp. Range (F) 32 to 104
  • Speed 10/100 Mbp
  • Height (In.) 3.12
  • Depth (In.) 9.81
  • Width (In.) 12.31
  • Standards IEEE802.3 10Base-T Ethernet and IEEE802.3u 100Base-TX Fast Ethernet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.