Skip Content

500mL/16 oz. Sampling Bottle, Narrow Mouth, High Density Polyethylene, PK 125 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

500mL/16 oz. Sampling Bottle, Narrow Mouth, High Density Polyethylene, PK 125

Price $386.00 / pkg. of 125

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FAH3
  • Mfr. Model # 6FAH3
  • UNSPSC # 24122003
  • Catalog Page # 828
  • Shipping Weight 22.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Screw-on cap makes a leak-resistant seal to keep liquid samples safely contained. Leakproof bottle resists breakage for safe sampling, transport, and storage.

View More

Technical Specs

  • Item Sampling Bottle
  • Capacity 500mL/16 oz.
  • Basic Material Plastic
  • Shape Round
  • Mouth Narrow
  • Screw Closure Size 28-415mm
  • Body Color Translucent
  • Body Material High Density Polyethylene
  • Closure Color Translucent
  • Closure Material Polypropylene
  • Graduation Range Not Specified
  • Height 171mm
  • Diameter 73mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by The sample bottles work well for shipment of small quanities of product. We have had no flavor issues with the use of the bottles when our samples arrive at the end costumer. February 18, 2013
  • 2016-02-06 T20:00:06.065-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6FAH3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.