Skip Content

Engine Driven Pump,9 HP, 3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Engine Driven Pump, 9 HP, 3 In.

Price $977.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CGH5
  • Mfr. Model # 6CGH5
  • UNSPSC # 40151517
  • Catalog Page # 3280
  • Shipping Weight 129.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Engine Driven Pump
  • Engine/Motor Type Gas
  • Inlet 3" NPT
  • Outlet 3" NPT
  • HP 9
  • Engine Size 270cc
  • Engine Brand United Power
  • Tank Capacity 5.9 qt.
  • Length 25-3/8"
  • Width 19-5/16"
  • Height 18-11/16"
  • Material of Construction Aluminum
  • Impeller Material Cast Iron
  • Impeller Type Semi-Open
  • Seal Material Natural Rubber, Silicon Carbide, Stainless Steel
  • Solids Handling Capacity 1-1/4"
  • Max. Pressure 37 psi
  • Engine RPM 3600
  • Max. Head 85 ft.
  • Max. Suction Lift 26 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal Natural Rubber, Silicon Carbide, Stainless Steel
  • Check Valve Natural Rubber
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Temp. Range 40 Degrees to 140 Degrees F
  • Ignition Type Recoil
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Application Trash
  • Agency Compliance EPA
  • Includes Spark Plug Wrench, Suction Strainer, 2 Threaded Hose Barb Connectors with Hose Clamps and Gaskets
  • GPM of Water @ 10 Ft. of Head 290
  • GPM of Water @ 20 Ft. of Head 237
  • GPM of Water @ 30 Ft. of Head 240
  • GPM of Water @ 40 Ft. of Head 202
  • GPM of Water @ 50 Ft. of Head 178
  • GPM of Water @ 60 Ft. of Head 150
  • GPM of Water @ 70 Ft. of Head 87
  • GPM of Water @ 80 Ft. of Head 26
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.