Skip Content

Encased Round Base Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Encased Round Base Magnet

GRAINGER APPROVED VENDOR

Technical Specs

  • ItemEncased Round Base Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Diameter
Please Select
Item #MaterialMax. PullThicknessDiameterAvailabilityPrice Qty
6XY85Ceramic Ferrite16 lb.0.283"1-2/5"

$5.52 / each

6XY87Ceramic Ferrite25 lb.0.315"2"

$7.25 / each

6XY89Ceramic Ferrite65 lb.0.375"2-7/11"

$8.78 / each

6XY91Ceramic Ferrite95 lb.0.425"3-1/5"

$13.09 / each

10E850Ceramic11 lb.0.187"1-1/4"

$3.15 / each

10E773Ceramic11 lb.0.187"1-1/4"

$6.51 / pkg. of 2

3DXX7Ceramic12 lb.0.3"1-7/10"

$5.65 / each

3DXX8Ceramic16 lb.0.283"1-2/5"

$2.93 / each

9PX67Ceramic16 lb.0.375"1-2/5"

$2.97 / each

10E725Ceramic200 lb.0.5"4-9/10"

$15.22 / each

8VU65Ceramic25 lb.0.375"2"

$4.39 / each

9WCR1Ceramic4 lb.0.25"1-1/5"

$2.91 / each

3LJY2Ceramic65 lb.0.36"2-2/3"

Typically in Stock

$12.01 / each

3LJY3Ceramic95 lb.0.44"3-1/5"

$14.97 / each

Adding More Products