Skip Content

 
Encased Latch and Holding Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Encased Latch and Holding Magnet

TM

Technical Specs

  • Item Encased Latch and Holding Magnet 
  • Material Ceramic 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
10E830
10 lb.
0.437"
1-1/4"
1"

$8.59 / each

Enter location to check availability
Catalog Page #  1049 

Price $8.59 / each

Technical Specs

  • Item Encased Latch and Holding Magnet
  • Material Ceramic
  • Max. Pull 10 lb.
  • Thickness 0.437"
  • Overall Length 1-1/4"
  • Overall Width 1"
10E828
40 lb.
1"
2"
1-5/8"

$19.95 / each

Enter location to check availability
Catalog Page #  1049 

Price $19.95 / each

Technical Specs

  • Item Encased Latch and Holding Magnet
  • Material Ceramic
  • Max. Pull 40 lb.
  • Thickness 1"
  • Overall Length 2"
  • Overall Width 1-5/8"
10E829
45 lb.
0.625"
2"
1"

$16.07 / each

Enter location to check availability
Catalog Page #  1049 

Price $16.07 / each

Technical Specs

  • Item Encased Latch and Holding Magnet
  • Material Ceramic
  • Max. Pull 45 lb.
  • Thickness 0.625"
  • Overall Length 2"
  • Overall Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More