Skip Content

 
Empty First Aid Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Empty First Aid Cabinet


Technical Specs

  • Item Empty First Aid Cabinet 
  • Color White 
Mount Type
Please Select
Case Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Mount Type
Case Material
Price
Qty
Please use Qty box to add item(s) to cart.
Z019812
Portable
Steel

$80.65 / each

Enter location to check availability
Catalog Page #  2237 

Price $80.65 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Portable
  • Case Material Steel
  • Color White
54608
Wall Mount/Portable
Metal

$151.25 / each

Enter location to check availability
Catalog Page #  NA

Price $151.25 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
54607
Wall Mount/Portable
Metal

$77.15 / each

Enter location to check availability
Catalog Page #  NA

Price $77.15 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
54534
Wall Mount/Portable
Metal

$49.30 / each

Enter location to check availability
Catalog Page #  2237 

Price $49.30 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
54609
Wall Mount/Portable
Metal

$218.50 / each

Enter location to check availability
Catalog Page #  NA

Price $218.50 / each

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Metal
  • Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More