Skip Content

Emergency Shower Tester,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Emergency Shower Tester, White

Price $141.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8ND03
  • Mfr. Model # 8ND03
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep the LAB SAFETY SUPPLY Safety Shower Tester handy to check water flow weekly in your workplace. Use the Shower Tester to ensure emergency shower operates properly. Vinyl sleeve directs water into a plastic pail so you don’t have to get out a ladder, mop up or get wet. Plastic bucket included.

View More

Technical Specs

  • Item Emergency Shower Tester
  • Material Vinyl
  • Color White
  • Width 15"
  • Height 84"
  • Features Funnel Weighted Top and Bottom
  • For Use With Emergency Shower Stations
  • Includes Plastic Bucket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.