Skip Content

Electric Wooden Box Htr,Fan Forced,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Wooden Box Htr, Fan Forced, 120V

Price $300.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12H976
  • Mfr. Model # 12H976
  • UNSPSC # 40101819
  • Catalog Page # 4273
  • Shipping Weight 23.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Wooden Box Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500
  • Height15-7/16"
  • Width10-5/8"
  • Depth12-5/8"
  • Hz60
  • Phase1
  • Amps AC12.5
  • kW1.5
  • BtuH Output5200
  • Cord Length72"
  • NEMA Plug Configuration5-15P
  • ColorWood
  • Air Temp. Rise170 Degrees F
  • Number of Heat Settings2 & Auto
  • FeaturesDigital Thermostat and Display, Timer
  • Safety FeaturesTip Over Switch
  • Manufacturers Warranty Length1 yr.
  • StandardsUL/cUL
  • IncludesPermanently Lubricated Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Portable Electric Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Its small, quite and supplies more heat than any of the other heaters I have used. No regrets at all. January 22, 2013
  • 2015-07-30T19:35:31.774-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12H976, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about Gman21 is loaded.
Additional information about Gman21 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

On timer??

Does this item have a turn on timer? Can we set it for 6am so it starts one hour before the office opens? This is vital to whether or not we will purchase.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Jimmy71 is loaded.
Additional information about Jimmy71 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. This unit only has a shut off timer. I am not aware of any space heaters that are carried by Grainger that have a "turn on timer" function.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about lucy is loaded.
Additional information about lucy could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided the is a combo heating element - ceramic & quartz heat tube.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
2 answers

Does this unit come with a remote control?

2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Boris is loaded.
Additional information about Boris could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the owners manual provided by the supplier this unit does come with a remote control.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+3points
3out of 3found this answer helpful.
Was this helpful?helpful3unhelpful0

Answer: 
yes
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Jim16120 is loaded.
Additional information about Jim16120 could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-07-30T19:53:27.117-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12H976, prod, sort_default
1 of 1
  • 2015-07-30T19:53:27.119-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12H976, prod, sort_default
1 of 1