Skip Content

Water Heater Element close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Heater Element

Price $12.92 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E764
  • Mfr. Model # TG1453 430393
  • UNSPSC # 40101830
  • Catalog Page # 3804
  • Shipping Weight 0.9 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Heater Element
  • TypeHigh-Watt Density
  • Voltage240
  • Hz60
  • Watts4500
  • StyleBolt On
  • Insert Length (In.)13-9/16
  • PlatingZinc
  • Sheath MaterialCopper
  • FitsAll Tank Flanges with 4 Bolt Holes on 2 1/2" Diameter Bolt Circle
  • For Use WithNormal Water Hardness and Minimal Mineral Content
  • IncludesFlat 2 1/2" Square Composition Gasket And 1/2" Thick Round Donut Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Details

High-Watt Density
For use in areas with normal water hardness and minimal mineral content.
Electric Water Heater Elements
Copper-sheathed and zinc-plated to minimize galvanic action.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.