Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
  • Connection Type FNPT 
Body Material
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Class
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Body Material
Pipe Size
Max. Pressure
Class
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
1MPC7
Galvanized Forged Steel
1"
3000 psi @ 72 Degrees F

$14.44 / each

Enter location to check availability
Catalog Page #  3458 

Price $14.44 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Galvanized Forged Steel
  • Pipe Size 1"
  • Connection Type FNPT
  • Max. Pressure 3000 psi @ 72 Degrees F
1LBG5
Galvanized Malleable Iron
1/4"
2000 psi @ 150 Degrees F WOG
300

$10.61 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.61 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Galvanized Malleable Iron
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Max. Pressure 2000 psi @ 150 Degrees F WOG
  • Class 300
1LBG6
Galvanized Malleable Iron
3/8"
2000 psi @ 150 Degrees F WOG
300

$10.50 / each

Enter location to check availability
Catalog Page #  3455 

Price $10.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Galvanized Malleable Iron
  • Pipe Size 3/8"
  • Connection Type FNPT
  • Max. Pressure 2000 psi @ 150 Degrees F WOG
  • Class 300
1LBG7
Galvanized Malleable Iron
1/2"
2000 psi @ 150 Degrees F WOG
300

$12.80 / each

Enter location to check availability
Catalog Page #  3455 

Price $12.80 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Galvanized Malleable Iron
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Max. Pressure 2000 psi @ 150 Degrees F WOG
  • Class 300
1LBG8
Galvanized Malleable Iron
3/4"
2000 psi @ 150 Degrees F WOG
300

$14.67 / each

Enter location to check availability
Catalog Page #  3455 

Price $14.67 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Galvanized Malleable Iron
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Max. Pressure 2000 psi @ 150 Degrees F WOG
  • Class 300
5P802
Galvanized Malleable Iron
1-1/2"
300 psi @ 150 Degrees F WOG
150
Low Lead Compliant
Certified Low Lead Compliant

$10.86 / each

Enter location to check availability
Catalog Page #  3448 

Price $10.86 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees
  • Body Material Galvanized Malleable Iron
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Class 150
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More