Skip Content

 
Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees

TM

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees 
Pipe Size
Please Select
Body Material
Please Select
Class
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Body Material
Class
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
1MMU1
1/8"
Black Forged Steel
FNPT

$7.19 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MNL1
1/8"
Black Forged Steel
Socket Weld

$6.47 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/8"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
1MMU2
1/4"
Black Forged Steel
FNPT

$7.19 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MNL2
1/4"
Black Forged Steel
Socket Weld

$6.41 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.41 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
1LBU1
1/4"
Black Malleable Iron
300
FNPT

$8.54 / each

Enter location to check availability
Catalog Page #  3455 

Price $8.54 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/4"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MMU3
3/8"
Black Forged Steel
FNPT

$7.19 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.19 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MNL3
3/8"
Black Forged Steel
Socket Weld

$6.47 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
1LBU2
3/8"
Black Malleable Iron
300
FNPT

$8.54 / each

Enter location to check availability
Catalog Page #  3455 

Price $8.54 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/8"
  • Body Material Black Malleable Iron
  • Class 300
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MMU4
1/2"
Black Forged Steel
FNPT

$7.47 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MNL4
1/2"
Black Forged Steel
Socket Weld

$6.87 / each

Enter location to check availability
Catalog Page #  3458 

Price $6.87 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1/2"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
1MMU5
3/4"
Black Forged Steel
FNPT

$7.47 / each

Enter location to check availability
Catalog Page #  3458 

Price $7.47 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Black Forged Steel
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
1MNL5
3/4"
Black Forged Steel
Socket Weld

$8.69 / each

Enter location to check availability
Catalog Page #  3458 

Price $8.69 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Black Forged Steel
  • Connection Type Socket Weld
  • Item Elbow, 90 Degrees
5P439
1-1/4"
Black Malleable Iron
150
FNPT

$5.99 / each

Enter location to check availability
Catalog Page #  3448 

Price $5.99 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
5P440
1-1/2"
Black Malleable Iron
150
FNPT

$7.79 / each

Enter location to check availability
Catalog Page #  3448 

Price $7.79 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Black Malleable Iron
  • Class 150
  • Connection Type FNPT
  • Item Elbow, 90 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More