Skip Content

Diffuser,Egg Crate,Duct Size 22 x 22 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Diffuser, Egg Crate, Duct Size 22 x 22 In.

TM

Price $69.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MJW6
  • Mfr. Model # 4MJW6
  • UNSPSC # 40141901
  • Catalog Page # 3866
  • Shipping Weight 3.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides high-volume air diffusion.

View More

Technical Specs

  • Item Egg Crate Diffuser
  • Shape Square
  • Duct Size 22 x 22
  • Material Aluminum
  • Color White
  • Finish Enamel
  • Width 23-1/2"
  • Depth 23-1/2"
  • Height 23-1/2"
  • Includes Washable Reusable Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Product was not exactly what I expected. When I talked with Grainger Technical, I told them I was looking for a return grill to put in a suspended ceiling. Above the suspended ceiling was the return air that went back to a rooftop HVAC unit. I wanted a return grill that I could put an air filter in it.This return grill had a small filter in it already. It would not accept a standard air filter without modifications. Also, the grill did not fit in the suspended ceiling tight enough. It wanted to fall out. I needed to drill holes in the diffuser so I could wire it up to the ceiling joists. I installed 3 units in different locations. What should have been a quick job to lay in these return grills in the suspended ceiling took way too long. March 24, 2013
  • 2016-04-27 T23:11:50.571-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4MJW6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.