Skip Content

Cement,8 Oz,Clear,PVC,Low VOC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cement, 8 Oz, Clear, PVC, Low VOC

Price $6.09 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E525
  • Mfr. Model # WW90502
  • UNSPSC # 31201617
  • Catalog Page # 3930
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCement
  • Size (Oz.)8
  • ColorClear
  • For Use WithPVC Pipe and Fittings Up To 4"
  • StandardsNSF and IAPMO Listed, ASTM D2564
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Application temp.: 32° to 110°F.
WARNING: This product is extremely flammable; handle and use it in accordance with manufacturer's instructions.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about DavidRay is loaded.
Additional information about DavidRay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The temperature rating for this product is 32-110 degrees fehrenheit. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
how does this product react when there is chlorine in the water? does it break down the cement? the glue or cement is e-z weld 905. we work in a water treatment plant and pipes are blowing out. I was wondering if the chemicals are breaking down the glue.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about bonez is loaded.
Additional information about bonez could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
That would be a question to you what is the pipe you are glueing?? CPVC or PVC , the next question is how long are you allowing it to cure before appling pressure. Those need to be asked & answered before we can proceed..
Typically the Blue is used with the Primer to make sure your joints are sound.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:44:07.698-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E525, prod, sort_default
1 of 1
  • 2015-07-05T20:44:07.700-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E525, prod, sort_default
1 of 1