Skip Content

Shielded Multi-Conductor, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Shielded Multi-Conductor, 1000 ft. Length, Gray Jacket Color, Number of Conductors: 10

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 24W812
  • Mfr. Model # C9214A.41.10
  • UNSPSC # 26121616
  • Catalog Page # N/A
  • Shipping Weight 59.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Conductor
  • Number of Conductors 10
  • Shielded / Unshielded Shielded
  • Length 1000 ft.
  • Jacket Color Gray
  • Conductor Size 22 AWG
  • Nominal Outside Dia. 0.294"
  • Solid / Stranded Stranded
  • Shielding Material Braid
  • Insulation Material Premium-Grade, Color-Coded PVC
  • Temp. Range -22 Degrees to 221 Degrees F
  • Standards NEC Article 800 Type CM (UL: 105 Degrees C); UL Style 2464 (UL: 80 Degrees C, 300 V, VW-1); CSA Type CMG (CSA: 105 Degrees C, FT4); CE: Low-Voltage Directive (LVD) 2006/95/EC; RoHS Compliant Directive 2002/95/EC
  • Jacket Material Premium PVC
  • Application Advanced Signal Transmission in Controlled Environments, Medical Instrumentation and Equipment, Consumer Electronic Peripherals, Industrial Process Control Systems, Suitable for EIA RS-232 Applications
  • NEC Article 800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.