Skip Content

Air Cleaning System,White,120V, 60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Cleaning System, White, 120V, 60Hz

Price $1,567.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9WKN1
  • Mfr. Model # S-987-2A WHITE
  • UNSPSC # 40161602
  • Catalog Page # 4270
  • Shipping Weight 44.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Cleaning System
  • MountMultiple
  • Air Flow (CFM)100 to 350
  • Sound Level dBA66 @ 6 ft.
  • Voltage120
  • Amps AC2.8
  • Watts350
  • Height (In.)12-1/2
  • Width (In.)19-1/2
  • Depth (In.)12-1/2
  • Dia. (In.)2-1/2
  • ColorWhite
  • IncludesBlower, (2) Extractor Arms, Back Draft Inlet Grate
  • Cord Length (Ft.)3 to 4-1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Multistage filtration removes smoke, dust, odors, solvent fumes, and lab fumes in a variety of small- to medium-size industrial applications. Housing has durable polyurethane powder-coated finish.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about mlawler is loaded.
Additional information about mlawler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are two filter choices. The first is 2DBV9 which is 95% filtration and the other is 2DBW2 which is 99% filtration. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:43:36.407-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WKN1, prod, sort_default
1 of 1
  • 2015-05-23T19:43:36.409-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WKN1, prod, sort_default
1 of 1