Skip Content

Wireless Pin/Pinless Moisture Meter Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wireless Pin/Pinless Moisture Meter Kit

Price $766.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YNG8
  • Mfr. Model # MO290-NISTL
  • UNSPSC # 41112304
  • Catalog Page # 858
  • Shipping Weight 2.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWireless Pin/Pinless Moisture Meter
  • Special FeaturesLimited Nist Certification (Certified To 33%/75%rh; 77/150 Degrees F) , 8-in-1 Meter Measures Ir Temperature, Humidity, Air Temperature, Grains Per Pound, Dew Point, Vapor Pressure, Condensation Point
  • Moisture Content0 to 99.9% Wood (Pin), 0 to 99.9 Relative (Pinless)
  • Temp. Range (F)-20 to 170 (Air), -4 to 392 (IR)
  • DisplayLCD
  • Number of Species of WoodN/A
  • Infrared Temp. Range-4 to 392
  • Focus Spot Size and Distance8:1
  • Emissivity0.95 fixed
  • Dew Point Range (F)-22 to 199
  • Humidity Range (% RH)0 to 100
  • Battery Type9V
  • IncludesPin Moisture Probe, 9V Battery, Case, Limited NIST Certificate of Calibration
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Mize6302 is loaded.
Additional information about Mize6302 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: For assistance with this question, please call Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-30T19:54:53.677-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YNG8, prod, sort_default
1 of 1
  • 2015-07-30T19:54:53.678-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YNG8, prod, sort_default
1 of 1