Skip Content

Vibration Meter with Displacement close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vibration Meter with Displacement

Price $1,409.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13X134
  • Mfr. Model # SDL800
  • UNSPSC # 41114624
  • Catalog Page # 719
  • Shipping Weight 4.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extech®
Heavy-Duty Vibration Meters
Batteries and carrying case are included.
Nos. 13X134 and 43Y049
• Basic accuracy: ±5% +2 digits
Measure velocity, acceleration, and displacement with datalogging. Feature data hold, min./max., RMS/peak/max. hold modes, selectable sampling rate from 1 to 3600 sec., and Auto-Off with disable. Measure peak-to-peak displacement from 0.078" or 2mm. With large backlit LCD and built-in RS-232 interface. Retains up to 99 readings, or use included 2G SD card to store datalogs for analysis. Include remote vibration sensor with magnetic mount on 47.2" cable.
Meet ISO 2954.

View More

Technical Specs

  • Item Vibration Meter/Datalogger
  • Acceleration Range 656ft/s2, 200m/s2, 20.39g
  • Frequency Range (Hz) 10 to 1k
  • Velocity 7.87in/s, 200mm/s, 19.99cm/s
  • Bearing/Gear Check N/A
  • Accuracy +/-(5% + 2 Digits)
  • Data Hold Yes
  • Display Backlit LCD
  • Interface SD Card and RS-232
  • Auto Power Off With Disable
  • Special Features Datalogger Stores Up To 20M Readings In Excel(R) Format On A 2G SD Card, Displacement Measurement
  • Includes Six AA Batteries, SD Card, Remote Sensor with Magnetic Mount, Carrying Case, and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.