Skip Content

Heavy Duty Vibration Meter w/NIST Cert close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heavy Duty Vibration Meter w/NIST Cert

Price $1,168.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RGK2
  • Mfr. Model # 407860-NIST
  • UNSPSC # 41114624
  • Catalog Page # 719
  • Shipping Weight 2.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Vibration Meter Kit
  • Acceleration Range 2 to 656 ft/s2 or 0.5 to 200 m/s2
  • Frequency Range (Hz) 10 To 1 K
  • Temp. Range (F) 32 to 122
  • Temp. Range (C) 0 to 50
  • Velocity 0.02 to 7.87 In/sor 0.5 to 200mm/s
  • Accuracy +/-5%
  • Data Hold Yes
  • Display LCD
  • Interface Built-in RS-232
  • Auto Power Off Yes
  • Special Features Displacement (peak-to-peak) measurement, Wide 10Hz to 1kHz frequency range, RMS or Peak value measurement, Manual.Auto store/Recall up to 500 readings
  • Battery Type 9V
  • Calibration Certificate NIST Certificate included
  • Includes Remote Sensor With 3.9 Foot (1.2 Meter) Cable, Magnetic Mount, 9V Battery, Holster, Carrying Case, Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about nbarsallo is loaded.
Additional information about nbarsallo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have a Calibration team. Call them at 1-800-562-3018. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:00:01.960-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RGK2, prod, sort_default
1 of 1
  • 2016-02-06 T20:00:01.961-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RGK2, prod, sort_default
1 of 1