Skip Content

Anemometer,100 to 6890 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Anemometer, 100 to 6890 fpm

Price $463.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1BP96
  • Mfr. Model # 407113
  • UNSPSC # 41114401
  • Catalog Page # 779
  • Shipping Weight 2.75 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane and Thermistor
  • Data Logging No
  • Humidity Sensing No
  • Velocity (FPM) 100 to 6890
  • Velocity (MPS) 0.5 to 35
  • Velocity (MPH) 1.1 to 78.3
  • Velocity (KPH) 1.8 to 126
  • Velocity (Knots) 1 to 68
  • Air Velocity Accuracy +/-2%
  • Vane Material Metal
  • Air Volume 0 to 999,900 cfm
  • Temp. Range 32 Degrees to 176 Degrees F
  • Temp. Accuracy +/-1.5 Degrees F
  • Probe Size 2.80" dia.
  • Cord Length 3.9 ft.
  • Display 9999 Count LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface RS-232
  • Power Source 9V Battery
  • Special Features Metal Vane Withstands Higher Temperatures, 20 Point Averaging, 2/3 Flow Value, Min/Max, Data Hold, Auto Power Off, RS-232 Interface
  • Includes Metal Vane Sensor With 3.9ft Cable, Battery, Holster With Stand, Instructions, Hard Carrying Case
  • Manufacturers Warranty Length 3 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.