Skip Content

Thermocouple Thermometer,1 In,Type J, K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Thermometer, 1 In, Type J, K

Price $117.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GCD1
  • Mfr. Model # TM100
  • UNSPSC # 41112213
  • Catalog Page # 846
  • Shipping Weight 0.71 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType J, K
  • Number of Inputs1
  • Probe ConnectorMini-Type
  • Temp. Range (F)Type K -328 Degrees to 2501 Degrees F, Type J 346 Degrees to 2012 Degrees F
  • Temp. Range (C)Type K -200 Degrees to 1372 Degrees C, Type J -210 Degrees to 1100 Degrees C
  • Accuracy+/-0.15% rdg + 1 Degrees C
  • DisplayBacklit 3 Line LCD
  • Resolution0.1 Degrees , 1 Degrees
  • Battery Type(1) 9V
  • Auto Power OffYes
  • Data HoldYes
  • MemoryMin/Max/Avg/Dif
  • StandardsCE
  • FeaturesData Hold Function Freezes Reading on Display, Offset Key Used for Zero Function to Make Relative Measurements
  • IncludesType K Bead Probe, Battery and Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Junk-the last two lasted less than a month. Did not see abuse. August 20, 2012
  • 2015-07-03T20:42:11.563-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5GCD1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about SANDRAD is loaded.
Additional information about SANDRAD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to get the calibrated model of this exact meter you would have to order Grainger item #5GCD2.

Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:33:38.701-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GCD1, prod, sort_default
1 of 1
  • 2015-07-03T20:33:38.703-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GCD1, prod, sort_default
1 of 1