Skip Content

Thermocouple Thermometer,2 Input,Type K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermocouple Thermometer, 2 Input, Type K

EXTECH

Price: $160.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZKY2
  • Mfr. Model # EA10
  • UNSPSC # 41112206
  • Catalog Page # 847
  • Shipping Weight 0.9 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermocouple Thermometer
  • Thermocouple TypeType K
  • Number of Inputs2
  • Probe ConnectorMini-Type
  • Temp. Range (F)-200 Degrees to 1999 Degrees F
  • Temp. Range (C)-200 Degrees to 1360 Degrees C
  • Accuracy+/-0.3% (+2 Degrees F/+1 Degrees C)
  • DisplayBacklit 3 Line LCD
  • Resolution0.1 Degrees , 1 Degrees
  • Battery Type(6) AAA
  • Auto Power OffYes
  • Data HoldYes
  • MemoryMin/Max
  • StandardsCE
  • FeaturesCompact and Rugged Design, Offset Key Used for Zero Function to Make Relative Measurements
  • IncludesBuilt In Stand, (2) Probes, Protective Holster, Instructions
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Details

Thermometers

Simultaneously show 2 parameters and elapsed time. °C/°F/°K selectable. Accuracy: ±0.3% (+2°F/1°C). Resolution: 0.1° or 1°F.
Dual-Input Thermocouple Thermometers and Data Loggers
Instruments accept probes with mini-connectors.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
like dichloromethane
7 months ago
by
Read all my Q&A
 
Please wait while more information about arch1234 is loaded.
Additional information about arch1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer these thermocouples should not be used in any type of wet environment. The fluid will wick into the insulation and compromise the accuracy of the readings. For use in fluid a stick type probe should be used and in solvent a stainless steel probe is best. Item number 19L886 would be used in applications involving solvents. Thanks for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Rayms is loaded.
Additional information about Rayms could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This unit does not store and download data to a computer. There are several options that can download information depending on your needs. Please call 1-800-323-0620 for further assistance.
Thank you for using Grainger Ask and Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The bead probe has a length of 39 inches.
2 years, 10 months ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1