Skip Content

Temp/Humdty Mtr,10 to 95 per Rel Hum Rng close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng

Price $294.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LYT9
  • Mfr. Model # EA20
  • UNSPSC # 41112301
  • Catalog Page # N/A
  • Shipping Weight 1.13 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature Humidity Meter
  • Relative Humidity Range10 to 95%
  • Humidity Accuracy+/-3%
  • Temp. Range (F)-4 Degrees to 140 Degrees F
  • Temp. Accuracy (F)+/-1.8 Degrees F
  • Wet Bulb Temperature Range21.7 Degrees to 140 Degrees F
  • Dew Point Range-4 to 139.8 Degrees F
  • Humidity Resolution0.1%
  • Temp. Range (C)-20 Degrees to 60 Degrees C
  • Temp. Accuracy (C)+/-1 Degrees C
  • Temp. Resolution (F)0.1 Degrees F
  • Temp. Resolution (C)0.1 Degrees C
  • Sensor TypeCapacitance
  • DisplayDual Large LCD
  • Bar GraphYes
  • MemoryMin/Max
  • Battery TypeAAA
  • Auto Power OffYes
  • Data HoldYes
  • Cord Length39"
  • Data Logging99 Points
  • Special FeaturesTimer Function Displays The Elapsed Time to The Min/Max Readings, Low Battery and Overrange Indication
  • IncludesElapsed Time Timer, Built In Stand, Holster, Probe
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Very fast shipment as usual. Product shipped without NIST Certificate, so it's going back. Apparently you need to order a specific part number to get the calibration, so make sure you're getting a cert if you require one. Product also did not have enough batteries enclosed. February 28, 2013
  • 2015-05-06T20:02:23.317-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3LYT9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.