Skip Content

Temp/Humdty Meter,0 to 100% Rel Hum Rnge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp/Humdty Meter, 0 to 100% Rel Hum Rnge

EXTECH

Price: $521.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 1ZPV3
  • Mfr. Model # RH490-NIST
  • UNSPSC # 41112301
  • Catalog Page # 849
  • Shipping Weight 1.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTemperature Humidity Meter
  • Relative Humidity Range0 to 100%
  • Humidity Accuracy+/-2%
  • Temp. Range (F)-22 Degrees to 199 Degrees F
  • Temp. Accuracy (F)+/-1.8 Degrees F
  • Wet Bulb Temperature Range32 Degrees to 176 Degrees F
  • Dew Point Range-22 Degrees to 199 Degrees F
  • Humidity Resolution0.1%
  • Temp. Range (C)-20 Degrees to 60 Degrees C
  • Temp. Accuracy (C)+/-2 Degrees C
  • Temp. Resolution (F)0.1 Degrees F
  • Temp. Resolution (C)0.1 Degrees C
  • DisplayDual LCD
  • MemoryMin/Max
  • Battery Type9V
  • Auto Power OffYes
  • Data HoldYes
  • Response TimeLess Than 30 sec.
  • Humidity Probe Range (Deg. F)32 Degrees to 122 Degrees F
  • Humidity Probe Range (Deg. C)0 Degrees to 50 Degrees C
  • Calibration CertificateNIST
  • Special FeaturesDisplays Grains of Water Per Pound
  • IncludesCarrying Case, Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Sling and Fixed-Probe Temperature/Humidity Meters
Thermometers/Psychrometers
Precision Temperature/Humidity
Fast-responding, with high 2% RH accuracy. Feature min./max. memory and data hold. Include case and 9V battery. Nos. 1ZPV2 and 1ZPV3 also measure GPP for quick assessment of air moisture content.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.