Skip Content

Temp/Humdty Meter,10 to 95% Rel Hum Rnge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp/Humdty Meter, 10 to 95% Rel Hum Rnge

Price $639.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RGL3
  • Mfr. Model # EA25-NIST
  • UNSPSC # 41104512
  • Catalog Page # 850
  • Shipping Weight 1.2 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemperature Humidity Meter
  • Meter StyleData Logging
  • Relative Humidity Range10 to 95%
  • Humidity Accuracy+/-3%
  • Temp. Range (F)-4 Degrees to 140 Degrees F
  • Temp. Accuracy (F)+/-1.8 Degrees F
  • Wet Bulb Temperature Range-4 Degrees to 140 Degrees F
  • Dew Point Range-4 Degrees to 140 Degrees F
  • Humidity Resolution0.1%
  • Temp. Range (C)-20 Degrees to 60 Degrees C
  • Temp. Accuracy (C)+/-0.5 Degrees C
  • Temp. Resolution (F)0.1 Degrees F
  • Temp. Resolution (C)0.1 Degrees C
  • Sensor TypeCapacitance
  • DisplayDual LCD
  • Bar GraphYes
  • MemoryMin/Max
  • Battery TypeAAA
  • Auto Power OffYes
  • Data HoldYes
  • Response TimeLess Than 60 sec.
  • Humidity Probe Range (Deg. F)-4 Degrees to 140 Degrees F
  • Humidity Probe Range (Deg. C)-20 Degrees to 60 Degrees C
  • Cord Length39"
  • Data Logging99 Points
  • InterfaceRS-232
  • Calibration CertificateNIST
  • Special FeaturesTimer Function Displays Elapsed Time Plus The Time When Min/Max Readings Occurred, Built-In Data Logger Stores Up to 15,000 Records, Calculates Dew Point and Wet Bulb
  • IncludesInstructions, Protective Holster, RH/Temperature Probe, Software, Cable
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Details

Remote Probe Temperature/Humidity Meters
With Data Logger
Store up to 15,000 measurements to download to a PC. Dual LCD, min./max., data hold, and relative modes of operation. Dew point range: -4° to 140°F. Include stand, humidity probe, software, RS-232 cable, holster, carrying case, and AAA batteries.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.