Skip Content

TRIPLE OUTPUT DC POWER SUPPLY close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

TRIPLE OUTPUT DC POWER SUPPLY

Price $237.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XAA4
  • Mfr. Model # 382203
  • UNSPSC # 41111507
  • Catalog Page # 798
  • Shipping Weight 11.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTriple Output DC Power Supply
  • Voltage Output (1)0 to 30VDC
  • Current Output (1)0 to 3ADC
  • Voltage Output (2)5VDC
  • Current Output (2)0.5ADC
  • Voltage Output (3)12VDC
  • Current Output (3)0.5ADC
  • Line RegulationLess Than0.05% + 10mV
  • Load RegulationLess Than0.05% + 10mV
  • Meter TypeDual Analog
  • Input110/220VAC 50/60Hz
  • IncludesInstructions and AC Power Cord
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Any school in the state of North Carolina has to have a U.L. sticker on everything they buy that plugs into a wall. It's making me NUTS!!!
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about noname1234 is loaded.
Additional information about noname1234 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This item is not UL Listed, However it is CE listed which it tested to a tight specification than Regular UL standards.

Thank you for using Grainger ask & answer.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:57:13.923-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XAA4, prod, sort_default
1 of 1
  • 2015-08-27T19:57:13.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XAA4, prod, sort_default
1 of 1