Skip Content

Relative Humidity Meter, With Infrared Thermometer Meter Style, 0 to 100% Relative Humidity Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Relative Humidity Meter, With Infrared Thermometer Meter Style, 0 to 100% Relative Humidity Range

Price $320.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HZB6
  • Mfr. Model # HD500
  • UNSPSC # 42182201
  • Catalog Page # 751
  • Shipping Weight 2.49 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Relative Humidity Meter
  • Meter Style With Infrared Thermometer
  • Relative Humidity Range 0 to 100%
  • Humidity Accuracy +/-2%
  • Temp. Range (F) Air 14 Degrees to 140 Degrees F, Probe -148 to 2501
  • Temp. Accuracy (F) +/-4 Degrees
  • Wet Bulb Temperature Range -6.88 Degrees to 140 Degrees F
  • Dew Point Range -90.4 Degrees to 140 Degrees F
  • Temp. Range (C) Air -10 Degrees to 60 Degrees C, Probe -100 to 1372
  • Temp. Accuracy (C) +/-2
  • Sensor Type Humidity: Precision Capacitance, Temperature: Thermistor
  • Infrared Temp. Range -58 Degrees to 932 Degrees F, -50 Degrees to 500 Degrees C
  • Spectral Response 6 to 14um
  • Focus Spot Size and Distance 1" @ 8"
  • Laser Sighting Yes
  • Emissivity Fixed
  • Display LCD
  • Battery Type 9V
  • Auto Power Off Yes
  • Data Hold Yes
  • Data Logging Yes
  • Interface USB
  • Special Features Auto Power Off, Low Battery Indicator
  • Includes USB Interface Cable and Software, Type K Bead Probe, Hard Carrying Case, 9V Battery and Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.