Skip Content

Calibrator,0 to 10VDC,0 to 24mADC,NIST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Calibrator, 0 to 10VDC, 0 to 24mADC, NIST

Price $494.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XEV1
  • Mfr. Model # 412355A-NIST
  • UNSPSC # 41113646
  • Catalog Page # 804
  • Shipping Weight 1.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCurrent and Voltage Calibrator
  • Source Current0 to 24mA DC
  • Current Measurement Range0 to 50mA DC
  • Current Accuracy+/- (0.075% + 1 Digit) or +/- 3 Digits (Whichever is Greater)
  • Source Voltage0 to 20VDC
  • Voltage Measurement Range0 to 20VDC
  • Voltage Accuracy+/- (0.075% + 1 Digit) or +/- 3 Digits (Whichever is Greater)
  • Display2000 Count Multiline LCD
  • Calibration CertificateNIST
  • Powered By9V Battery or 100 to 240V Universal AC Adapter
  • IncludesCalibration Cable, Batteries, 100 to 240V Universal AC Adapter, Carrying Case
  • Manufacturers Warranty Length1 yr.

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.