Skip Content

Pocket Digital Multimeter,600V,20 MOhms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Digital Multimeter, 600V, 20 MOhms

Price $54.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PTL2
  • Mfr. Model # 381676
  • UNSPSC # 41113637
  • Catalog Page # 756
  • Shipping Weight 0.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Multimeter
  • Multimeter StylePocket
  • Max. AC Volts600
  • Max. DC Volts600
  • Max. AC Amps10
  • Max. DC Amps10
  • Max. Ohms20 megaohm
  • Basic DC Accuracy+/-0.7%
  • Counts2000
  • Battery TypeAAA Alkanlie
  • Safety RatingCAT III 600V
  • Audible ContinuityYes
  • AC ResponseAverage
  • Min./Max. MemoryYes
  • Data HoldYes
  • DisplayLCD
  • Auto RangingYes
  • Special Features50 to 600VAC Non Contact Voltage Detector
  • Diode TestYes
  • Auto Power OffYes
  • IncludesTest Lead with Alligator Clip, Batteries, Carrying Case, Instructions
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Poor Quality I thought this probe was nice and compact with good features, but the first time i used it the probe that sticks out the top broke. The mfg. only used small plastic tabs to slide the probe in and out. These broke once I pushed on a wire to test the circuit. The metal probe fell into the handle and wont come out. I took the probe apart to try and repair but gave up.Also, the case is not large enough to hold all the test leads and meter. April 27, 2012
  • 2015-05-03T20:03:55.989-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1PTL2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I test line voltage on positive and negative contact applications
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about linkwray is loaded.
Additional information about linkwray could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this has a negative jack at the bottom of the meter. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:48:07.669-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PTL2, prod, sort_default
1 of 1
  • 2015-05-03T19:48:07.671-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PTL2, prod, sort_default
1 of 1