Skip Content

Anemometer with Humidity,100 to 5500 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Anemometer with Humidity, 100 to 5500 fpm

Sale Price $136.40 / each Offer Ends 11/30/15

Price $170.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1RK12
  • Mfr. Model # 45158
  • UNSPSC # 41114401
  • Catalog Page # 878
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Anemometer
  • Sensing Method Rotating Vane and Thermistor
  • Data Logging No
  • Humidity Sensing Yes
  • Velocity (FPM) 100 to 5500
  • Velocity (MPS) 0.5 to 28
  • Velocity (MPH) 1.1 to 62.5
  • Velocity (KPH) 1.8 to 100.6
  • Velocity (Knots) 1 to 54.3
  • Air Velocity Accuracy +/-3%
  • Vane Material Plastic
  • Temp. Range 0 Degrees to 122 Degrees F
  • Temp. Accuracy +/-1.8 Degrees F
  • Relative Humidity Range 10 to 95%
  • Humidity Accuracy +/-5%
  • Dew Point Range 32 Degrees to 122 Degrees F
  • Display 9999 Count LCD
  • Data Hold Yes
  • Auto Power Off Yes
  • Power Source CR2032 Battery
  • Special Features Wind Chill
  • Includes Batteries, Lanyard, Instructions
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This electronic vane anemometer features dual displays for air velocity and temperature, or air velocity and windchill.

It features a noncorrosive plastic wind vane (impeller) and measures 100 to 5500 fpm, 1.1 to 62.5 mph, 0.5 to 28 mps, kph, and knots. It also measures 10% to 95% relative humidity and 32° to 122°F dewpoint. The averaging mode smooths out wind gusts and changes in air speeds.

The electronic vane anemometer includes a lanyard and CR2032 batteries.

• Floats in water
• Temp. range: 0° to 122°F
• Accuracy (typical): ±3%

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.