Skip Content

Light Meter Datalogger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Meter Datalogger

Price $385.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13G531
  • Mfr. Model # SDL400
  • UNSPSC # 41115308
  • Catalog Page # 668
  • Shipping Weight 4.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Meter
  • Lighting TypesAll Visible Light
  • Measuring Range0 to 10,000 FC, 0 to 100,000 Lux
  • Resolution0.1Fc/1Lux
  • Accuracy+/-4%
  • Display9,999 Count Backlit LCD
  • Data HoldYes
  • Min./Max. MemoryYes
  • Data Logging20M Readings Using The Included 2G SD Card
  • InterfaceSD Card and RS-232
  • Memory2G SD Card
  • Auto Power OffYes
  • Battery Type(6) AA
  • SensorPhoto Diode And Color Correction Filter, Spectrum Designed To Meet CIE
  • Cord Length39" (1m)
  • Calibration CertificateOptional
  • IncludesSix AA Batteries, SD Card, Light Sensor With Protective Cover, Carrying Case, and Instructions
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

LED lighting

Does type of lighting meter senses include LED?
1 month ago
by
Read all my Q&A
 
Please wait while more information about atlga69 is loaded.
Additional information about atlga69 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: This Extech meter will include LED lighting.

Thank you for using Grainger Ask and Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:47:48.256-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13G531, prod, sort_default
1 of 1
  • 2015-08-29T19:47:48.258-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13G531, prod, sort_default
1 of 1